GEA 85GS Rotary Screw Compressor Package (GEA G-61, 40 HP 206 V)
GEA/FES Rotary Screw Compressor Package - FES Contract No: 06319011, Model: 85GS, Serial No: 06319011, Mfg Date: 9-25-06. GEA Rotary Screw Compressor - Model: G-61, Serial No: G0541, Hydraulic Test Pressure: 620 PSIG, Max Design Working Pressure: 406 PSIG, Geometric Swept Volume @ 3550 RPM: 264 CFM, Max Input Speed: 6000 RPM, Refrigerant: R-717, P&I Diagram: SM12-S1 Year of Mfg: 2006. Certified by FES Systems Oil Separator - National Board: 14908, Serial No: 060393, MAWP: 300 PSI @ 500 F, MDMT: -20 F @ 300 PSI, Year: 2006.
Product Details
- Stock No: AMSI02
- Manufacturer: GEA
- Model: 85GS
- Serial Number: 06319011
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: GEA
- Package Model: 85GS
- Package SN: 06319011
- Package Order: 06319011
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 406
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: G-61
- Compressor SN: G0541
- Compressor Max Speed (RPM): 6,000
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2006
- Compressor Run Time Hours: 34,623
- Fixed/Variable VI: Fixed
- Oil Separator Included? Yes
- Oil Separator National Board #: 14908
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GEA/FES Micro III Control Panel.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 40
- Motor RPM: 3,505
- Motor Voltage: 206
- Motor Amps: 100
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 286TSC
Dimensions:
- Length (Inches): 82
- Width (Inches): 52
- Height (Inches): 68
- Weight (LBS): 6,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2006
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!