GEA AHLBORN Plate Heat Exchanger
GEA AHLBORN Plate Heat Exchanger
GEA Plate Heat Exchanger. Model: 161. S/N: 161-756 / 161-757. (151) 316 stainless steel plates. Originally used in an orange juice application with Cargill Juice. (ACN730-89).
Product Details
- Product ID: 10369
- Stock No: RCJF259.40
- Manufacturer: GEA
- Model: 161 BC-6
- Serial Number: 161-756 / 161-757
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: GEA Plate Heat Exchanger. Model: 161. S/N: 161-756 / 161-757. (151) 316 stainless steel plates. Originally used in an orange juice application with Cargill Juice. (ACN730-89).
- manufacturer: GEA
- model: 161 BC-6
- name: GEA AHLBORN Plate Heat Exchanger
- product_id: 10369
- serial_number: 161-756 / 161-757
- stock_no: RCJF259.40
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.