GEA Ecoflex Plate and Frame Ammonia Chiller

GEA Ecoflex Plate and Frame Ammonia Chiller

GEA Ecoflex Plate and Frame Heat Exchanger. Certified by RND Machine Co., Inc. Nat'l Bd.: 224. MAWP: 150 PSIG at 240F. MDMT: -20.2F at 150 PSIG. Serial: R185. Year: 2004. Previously used in a water chilling application with ammonia refrigerant. Ports: (4) 10 in. dia. Overall dimensions: 11 ft. L x 3 ft. W x 7.5 ft. H
Product Details
  • Stock No: SOSF05
  • Manufacturer: GEA
  • Serial Number: R185
Glycol Chiller Details
  • Chiller Type: Glycol Chiller
  • Surge Drum Included?: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 90
  • # of Pieces for Shipping: 132
Additional Product Details
  • Year of Manufacture: 2004
GEA Ecoflex Plate and Frame Ammonia Chiller
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed