GEA FES 19L 350HP Rotary Screw Compressor including Micro and Starter

GEA FES 19L 350HP Rotary Screw Compressor including Micro and Starter

GEA FES 19L 350HP Rotary Screw Compressor including Micro and Starter

Package & Screw: GEA FES 19L, Serial#: 19L196V, Rebuild#: 16351 (Rebuild Date: 2015)

Screw Hours:

Motor: A.C. Squirrel Cage Machine Motor, 350HP, 377 Amps, 3565 RPM, 460v, 3 Phase, 60 Hz, 447TS, Model: L350E1FS

Previous Refrigerant: R717 Ammonia

Click here to see a video of this screw compressor


Product Details
  • Stock No: HAIN105
  • Manufacturer: GEA
  • Model: 19L
  • Serial Number: 19L196V
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
GEA FES 19L 350HP Rotary Screw Compressor including Micro and Starter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed