- Product Details
GEA / FES 675-GL Rotary Screw Compressor Package - 800 HP
GEA / FES Rotary Screw Compressor Package. Model 675GL Swing Compressor. Year: 2005. Item EC-C-8. FES Contract 05013018. Design suction: 33.5 PSIG / +20F. Nominal capacity: 719 TR. Design Discharge: 174.9 PSIG / +93F. Brake HP: 748.2. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, Ram Industries motor. Compressor specs: model Z-52, serial Z0293, mark 4, year 2005, 406 PSIG, 1953 CFM, R-717. Motor specs: 800 HP, 460V, 882 FLA, 3580 RPM, 3-phase, 60 Hz, 5808S Frame. Hours runtime: 27,711. Weight: 18,000 lbs. Overall dimensions: 84 in. W x 180 in. L x 120 in. H.
Product Details
- Stock No: GAMB08.137a
- Manufacturer: GEA
- Model: 675GL
- Serial Number: 5013018
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: GEA
- Package Model: 675-GL
- Package SN: 5013018
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: Z-52
- Compressor SN: Z0293
- Compressor Design Pressure (PSIG): 406
- Compressor Rebuild Year: 2005
- Compressor Run Time Hours: 27711
- Oil Separator Included? Yes
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 800
- Motor RPM: 3580
- Motor Voltage: 460
- Motor Amps: 882
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 5808S
Dimensions:
- Length (Inches): 180
- Width (Inches): 84
- Height (Inches): 120
- Weight (LBS): 18000
Additional Product Details
- Year of Manufacture: 2005
- Year Removed from Production: 2014
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!