- Product Details
GEA Geneglace Flake Ice Maker
GEA Geneglace Ice Flaker, Model F900-SBF. Quantity available: 0 (qty 6 have sold). Date: 02/2009. Serial numbers: 07530, 07531, 07532, 07533, 07534, 07535. Fluid: R-717 ammonia. Max pressure: 215 PSI (15 Bar). 460V, 3-phase, 60 Hz. Rated for 33 tons of ice per 24 hours with 60F water input. Ice thickness typically is 1.8-2.2 mm. Units were originally installed in 2010 with initial startup 2012, then shut down November 2014. Overall dimensions: 72 in x 72 in. x 110 in. high.
Product Details
- Stock No: EZPR05
- Manufacturer: GEA
- Model: F900-SBF
- Serial Number: 07530, 07531, 07532, 07533, 07534, 07535
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!