OR
Click for full Gallery (images, video, data sheets)
- Product Details
GEA NR-N26S-28 Rotary Screw Compressor Package (MISSING SCREW COMPRESSOR, 300 HP 460 V, MISSING MICRO PANEL)
GEA Rotary Screw Compressor Package. Year of Manufacture: 2014. Hydraulic Test Pressure: 620 PSIG. Max Design Working Pressure: 406 PSIG, Geometric Swept Volume @ 3550 RPM: 611 CFM. Max Input Speed: 4500. Refrigerant: R-717. Certified by FES Systems Inc Oil Separator - National Board: 14024. MAWP: 300 PSI @ 500 F. MDMT: -20 F @ 300 PSI. Year Manufacturer: 2004. FES Serial No: 040508. Ram Industries Motor - 300 HP, RPM: 3570, Volts: 460, PH: 3, Hz: 60.
Product Details
- Stock No: RWF06
- Manufacturer: GEA
- Model: NR-N26S-28
- Serial Number: N1374
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: GEA
- Package SN: N1374
- Package Max Speed (RPM): 3,550
- Package Max Design Pressure (PSIG): 406
Screw Compressor Details
- Compressor Included? No
- # Compressors in Package: 0
- Compressor Model: XRV204/1.65
- Compressor SN: N1374
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2014
- Oil Separator Included? Yes
- Oil Separator National Board #: 14024
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 300
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 335
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 140
- Width (Inches): 55
- Height (Inches): 88
- Weight (LBS): 7,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2014
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Control Panel.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












































