- Product Details
GEA S-52 Bare Rotary Screw Compressor
GEA (FES) Bare Screw Compressor.Model: S-52, Serial No: S0920, Mark: 2, Year of Mfg: 2004. Hydraulic Test Pressure: 620 PSIG, Max Design Working Pressure: 406 PSIG, Geometric Swept Volume @ 3550 RPM, Weight Empty: 2024 LB. Rotation: C.W, Max Input Speed: 3600, Refrigerant: R-717, P&I DiagRam Industries: LV22-R3.
Product Details
- Stock No: TBI02
- Manufacturer: GEA
- Model: S-52
- Serial Number: S0920
- Compressor Type: Screw
- Package Included? No
- Stage Type: High Stage
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: S-52
- Compressor SN: S0920
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2004
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 47
- Width (Inches): 29
- Height (Inches): 25
- Weight (LBS): 2,024
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!