- Product Details
GEA XC-62 Rotary Bare Screw Compressor
GEA Rotary Bare Screw Compressor. Model: XC-62, Serial No: XC0086. Year of Mfg: 2002. Hydraulic Test Pressure: 620 PSIG. Max Design Pressure: 406 PSIG. Geometric Swept Volume @ 3350 RPM: 3482 CFM. Max Input Speed: 3600 RPM. Refrigerant: R-717.
Product Details
- Stock No: TFA01
- Manufacturer: GEA
- Model: XC-62
- Serial Number: XC0086
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- Compressor Model: XC-62
- Compressor SN: XC0086
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2002
- Compressor Volume Ratio: 3.6
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 36
- Height (Inches): 36
- Weight (LBS): 5,645
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















