GE/Fuji Electric AF-300E$ Variable Frequency Inverter- 15 HP
GE/Fuji Electric AF-300E$ Variable Frequency Inverter- 15 HP
GE/Fuji Electric AF-300E$ Variable Frequency Inverter- 15 HP. Model: 6KAF343015E$1. S/N: 552240S009. Input: 380/480 V, 31.6 amps, 50/60 Hz, 3 phase. Output: 380/460 V, 24 amps, 0.2-400 Hz. Overall dimensions: 10 in. L x 7-1/2 in. W x 1 ft. 3 in. H.
Product Details
- Product ID: 9446
- Stock No: RPCN508
- Manufacturer: General Electric
- Model: 6KAF343015E$1
- Serial Number: 552240S009
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: GE/Fuji Electric AF-300E$ Variable Frequency Inverter- 15 HP. Model: 6KAF343015E$1. S/N: 552240S009. Input: 380/480 V, 31.6 amps, 50/60 Hz, 3 phase. Output: 380/460 V, 24 amps, 0.2-400 Hz. Overall dimensions: 10 in. L x 7-1/2 in. W x 1 ft. 3 in. H.
- manufacturer: General Electric
- model: 6KAF343015E$1
- name: GE/Fuji Electric AF-300E$ Variable Frequency Inverter- 15 HP
- product_id: 9446
- serial_number: 552240S009
- stock_no: RPCN508
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.