General Electric Heavy Duty Safety Switches- 60 Amp
General Electric Heavy Duty Safety Switch- 60 Amp. Model: 10. Cat No: TH3362SS. Max Hp: 50. Max. power supply: 600 VAC/250 VDC. Overall dimensions: 11 in. L x 8-1/2 in. W x 1 ft. 9 in. H.
Product Details
- Stock No: DTTC2123-01
- Manufacturer: GE
- Model: 10
Previous Refrigerant
Motor Details
- Motor Horsepower(HP): 50
Dimensions:
- Length (Inches): 11
- Width (Inches): 8.5
- Height (Inches): 21
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!