General Electric Motor- 700 HP, 4160 V

General Electric Motor- 700 HP, 4160 V

4160 V General Electric Motor- 700 HP. Model: 5K511AN190M. S/N: VC334001. Motor specifications: 3570 rpm, 4160 V, 86.3 amps, 60 Hz, 3 phase. Continuous duty. Frame: 5011LS. Type: K. Overall dimensions: 4 ft. 5 in. L x 3 ft. 7-1/2 in. W x 2 ft. 3 in. H.
Product Details
  • Stock No: DTTC832B
  • Manufacturer: GE
  • Model: 5K511AN190M
  • Serial Number: VC334001
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
General Electric Motor- 700 HP, 4160 V
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed