General Electric R-22 Condensing Unit

General Electric R-22 Condensing Unit

General Electric Condensing Unit, Model BTR060A300A1, S/N 232835918. Compressor Motor: 21.7 RLA, 230/200 volt, 3 phase, 60 hz, 128 LRA. Fan Motor 3.0 FLA, 208/230 volt, 1 phase, 60 hz, 1/2 hp. Overall dimensions 30-1/2 in. W x 30-1/2 in. L x 37 in. H.

Product Details
  • Stock No: ACEU014
  • Manufacturer: GE
  • Model: BTR060A300A1
  • Serial Number: 232835918
  • Compressor Descriptions: Compressor Motor: 21.7 RLA, 230/200 volt, 3 phase, 60 hz, 128 LRA.
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor Voltage: 208/230
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 30.5
  • Width (Inches): 30.5
  • Height (Inches): 37
Additional Product Details
General Electric R-22 Condensing Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed