- Product Details
General Electric TH3365R Heavy Duty Safety Switch
General Electric 400 AMP Heavy Duty Safety Switch. Catalog No: TH3365R, Model: 10, AMPS: 400, Volts: 600Vac/ 250 Vdc. Type: TH-3-Pole 3-Wire. Frequency Rating: 50/60 Hz. Fuse Type: Cartridge Class R. Maximum Load Capacity: 350 HP @ 600 Volt AC.
Product Details
- Stock No: HSR37
- Manufacturer: GE
- Model: TH3365R
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 54
- Width (Inches): 23
- Height (Inches): 9
- Weight (LBS): 150
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















