- Product Details
General Electric Transformer ( 30 KVA, 3 Ph, 480/208 Volts )
General Electric Three Phase Transformer. Catalog Number: 9T23B3872, Type: QL, kVa: 30, Hz: 60. Coil Material: Aluminum. Temperature Rise: 150.0 C. Primary Voltage: 480. Secondary Voltage: 208Y/120. Dry Type Vented.
Product Details
- Stock No: OTIS102
- Manufacturer: GE
- Model: 9T83B3872
Transformer Details
- KVA: 30
- High Voltage: 480
- Low Voltage: 208
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 17
- Width (Inches): 23
- Height (Inches): 32
- Weight (LBS): 308
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Snack Food Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!