General Electric Tri-Clad Induction Motor- 1 HP

General Electric Tri-Clad Induction Motor- 1 HP

General Electric Tri-Clad Induction Motor- 1 HP. Model: 5K182CK20300P. S/N: GTF. Explosion proof. Motor specifications: 1 hp, 1770 rpm, 230/460 V, 3.4/1.7 amps, 60 Hz, 3 phase. Nema design: B. Frame: 182T. Type: K. Code: N. Serv. Factor: 1.15. UL Listed No: S 667043. Class I Group C & D. Class II Group F & G. Shaft diameter: 1-1/8 in. Overall dimensions: 14-1/2 in. L x 13 in. W x 10 in. H.
Product Details
  • Stock No: RPAG1124.4a
  • Manufacturer: GE
  • Model: 5K182CK20300P
  • Serial Number: GTF
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 1
  • Motor RPM: 1770
  • Motor Voltage: 230/460
  • Motor Amps: 3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 14.5
  • Width (Inches): 13
  • Height (Inches): 10
Additional Product Details
General Electric Tri-Clad Induction Motor- 1 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed