General Electric VM-64S Watthour Meter (240V, 60Hz)
General Electric Watt-hour meter. Model: VM64-S. Power Supply: 240 Volts, 60 Hz
Product Details
- Stock No: MGS49
- Manufacturer: GE
- Model: VM64-S
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 18
- Width (Inches): 8
- Height (Inches): 18
- Weight (LBS): 42
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!