- Product Details
Globe Ice Machine Co. Horizontal Oil Separator (23in X 64 in. 115 Gallons)
Globe Ice Machine Co. Horizontal Oil Separator (23in x 64 in. 115 Gallons) Serial Number: 19371. Tank National Board Number. Tank Estimated Capacity (Gallons): 115. Tank MAWP (PSI @ Temp): 250 PSI @ 650 F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1979. Shipping Dimensions (Inches): 50 x 24 x 24. 776 LB
Product Details
- Stock No: NSF21.11
- Manufacturer: Globe Ice Machine Co.
- Serial Number: 19371
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 23
- Tank Length (Inches): 64
- Tank Estimated Capacity (Gallons): 115
- Tank MAWP (PSI at temp): 250 psi @ 650 F
- Tank Inlets & Outlets Description: Inlet 4.5 and Outlet 4.5
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 24
- Height (Inches): 24
- Weight (LBS): 776
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1979
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!