Glycol Pump Package with Control Panel

Glycol Pump Package with Control Panel

Glycol supply / return pump package with pumps, surge tanks, and control panel. Features Bell & Gossett centrifugal pumps. Previously running with a 40 TR fluid cooler (fluid cooler not included).

Product Details
  • Stock No: CAGC432A
  • Manufacturer: Not Specified
Glycol Chiller Details
  • Chiller Type: Glycol Chiller
  • Surge Drum Included?: Yes
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 7.5 hp Baldor Reliance and (1) 3 hp Baldor Reliance
Dimensions:
  • Length (Inches): 138
  • Width (Inches): 42
  • Height (Inches): 74
Additional Product Details
  • Previously Used With: Previously running with a 40 TR fluid cooler (fluid cooler not included.)
Glycol Pump Package with Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed