- Product Details
Goring Kerr DSP 1 Metal Detector with Conveyor System
Goring Kerr Metal Detector. Model: DSP1, Serial No: 52742-1. Aperture Size: 8in W x 4in H x 13in L.
Product Details
- Stock No: YTAB05
- Manufacturer: Goring Kerr
- Model: DSP1
- Serial Number: 52742-1
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 49
- Width (Inches): 36
- Height (Inches): 43
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































