- Product Details
Goring Kerr DSP 2 Metal Detector with Conveyor System
Goring Kerr Metal Detector Conveyor System. Model: DSP2. Serial No: W466122. Approximate Metal Detector Size: 14 W x 6 H. Rated Voltage: 110 V, Phase: 1, Hz: 50. Full Load Current: 0.4 Amps. The conveyor belt is driven by a Baldor 1/2 HP Three Phase Motor.
Product Details
- Stock No: YTAB04
- Manufacturer: Goring Kerr
- Model: DSP2
- Serial Number: W466122
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.5
- Motor RPM: 1,725
- Motor Voltage: 208-230/460
- Motor Amps: 1.8 - 1.6/.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56C
Dimensions:
- Length (Inches): 65
- Width (Inches): 48
- Height (Inches): 72
- Weight (LBS): 65
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!