Gray Company, Inc. Air Pump with Stainless Steel Tank - 37 Gallons

Gray Company, Inc. Air Pump with Stainless Steel Tank - 37 Gallons

(Graco) Gray Company, Inc. Air Pump with Stainless Steel Tank. Air pump Model: 206420. Air motor: model 20/352, series 7A0. Pump ratio is 10:1. Tank capacity: 37 gallons. Tank diameter: 18 in. Straight wall length: 2 ft. 10 in. Overall dimensions: 1 ft. 6 in. L x 1 ft. 6 in. W x 4 ft. 5 in. H.

Product Details

  • Stock No: TACJ0791.1a
  • Manufacturer: Graco
  • Model: 206420
  • Serial Number: 512

Pump Details

  • Pump Type: Other
  • Max Gallons Per Minute GPM: 37
  • Drive Ratio: 101
  • # Inlets: 1
  • # Outlets: 1

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 18
  • Height (Inches): 53

Additional Product Details

Gray Company, Inc. Air Pump with Stainless Steel Tank - 37 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed