Graham AC Variable Frequency Inverter

Graham AC Variable Frequency Inverter

Graham AC Variable Frequency Inverter. Overall dimensions: 49 in. L x 22 in. W x 78 in. H.

Product Details

  • Stock No: SMPP109B.
  • Manufacturer: Graham

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 22
  • Height (Inches): 78

Additional Product Details

Graham AC Variable Frequency Inverter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed