Great Lakes Shrink Wrap Heat Tunnel

Great Lakes Shrink Wrap Heat Tunnel

Great Lakes Shrink Wrap Heat Tunnel. Model: M-12. S/N: 227. Aperture/clearance above belt: 2 ft. 6 in. W x 1 ft. 4 in. H. Conveyor infeed/exit height: 37 in. Conveyor belt dimensions: 2 ft. 4 in. W x 5 ft. 5 in. L. U.S. Electrical Motor, 3/4 hp, 1745 rpm, 230/460 V, 28/14 amps, 60 Hz, 3 phase. Dayton Speed reducer: ratio: 58, rpm out: 30. Overall dimensions: 5 ft. 7 in. Lx 3 ft. 2-1/2 in. W x 6 ft. 9 in. H.

Product Details

  • Stock No: UGHB012.
  • Manufacturer: Great Lakes
  • Model: M-12
  • Serial Number: 227

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 28/14
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56

Dimensions:

  • Length (Inches): 67
  • Width (Inches): 38.5
  • Height (Inches): 81

Additional Product Details

Great Lakes Shrink Wrap Heat Tunnel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed