Greenheck Blower

Greenheck Blower

Greenheck Blower. Model: BSQ-360-75, S/N 93D04679. The BSQ model has square housing designs for indoor applications. Capacities range from 60 to 28,000 cfm and up to 4.0 in. wg. Easy access for inspection and service is provided by removable side panels. Inlet: (1) 23 in. dia. suction. Outlets: (1) 48 in. L x 48 in. W right-side discharge. Overall dimensions: 45 in. W x 54 in. L x 52 in. H.

Product Details

  • Stock No: ACEU847
  • Manufacturer: Greenheck
  • Model: BSQ-360-75
  • Serial Number: 93D04679

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 45
  • Height (Inches): 52

Additional Product Details

Greenheck Blower
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed