Grieve Heat Treating Oven

Grieve Heat Treating Oven

Grieve Heat Treating Oven. Model: AF-850. S/N: 370146. Heat input: 12 kW. Oven dimensions: 36 in. X 22-1/2 in. X 22-1/2 in. Max temperature: 850 °F. Electrical requirements: 460 V, 17 amps, 60 Hz, 3 phase. Howell Motor: 1/3 hp, 1725 rpm, 208-220/440 V, 2.2/1.1 amps, 60 Hz, 3 phase. Unit features a Grieve digital set-point controller, excess temperature control and Eagle signal timers for the blower, heater and damper. Inlets: (1) 3-1/2 in. port with pneumatic knife gate. Overall dimensions: 72 in. L X 42 in. W X 72 in. H.(H17).

Product Details

  • Stock No: SGML025.1
  • Manufacturer: Grieve
  • Model: AF-850
  • Serial Number: 370146

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Howell Motors
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 208-220/440
  • Motor Amps: 2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 42
  • Height (Inches): 72

Additional Product Details

Grieve Heat Treating Oven

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed