- Product Details
Groen Gas-Fired Jacketed Kettle- 5 Gallon
Groen Gas-Fired Jacketed Kettle- 5 Gallon. Model: TDH/20. NB & S/N: 31716. Stainless steel. MAWP: 50 psi @ 300 °F, MDMT: 50 °F @ 50 psi. The Groen Model TDH 20 quart is a self-contained, steam jacketed unit operating from a gas heated steam. Typical applications: browning meats, sauces, vegetables, seafood, soups, rice, pasta, stews, pie fillings, reheating cook-chill & prepared foods. Main burner operation/system includes: thermostat, pressure gauge, gas regulator valve, heating indicator lamp, on/off switch. Front mounted water level sight glass: 1-1/4 in dia. Natural gas, input rate: 0.92 hp (boiler) (31000 BTU/hr) with (8) burners. Manual tilt mechanism. Steam outlet: 15-1/2 in. L x 2 in. W. Manifold gas pressure: 3.5 in. W C. Electric requirements: 115 V, 60 Hz, 1 amp, 1 phase. Jacket inlet/outlet: (2) 1 in. threaded female. Overall dimensions: 34 in. L x 26 in. W x 31 in. H.
- Stock No: SPPP425.1a
- Manufacturer: Groen
- Model: TDH/20
- Serial Number: 31716
- Stainless Tank Type: Kettles
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? No
- Tank National Board Number: 31716
- Tank MAWP (PSI at temp): 50 PSI @ 300 F
- Tank Inlets & Outlets Description: Steam outlet: 15-1/2 in. L x 2 in. W. Jacket inlet/outlet: (2) 1 in. threaded female.
- Motor Voltage: 115
- Motor Amps: 1
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Length (Inches): 34
- Width (Inches): 26
- Height (Inches): 31
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















