Groen Gas-Fired Jacketed Kettle- 5 Gallon

Groen Gas-Fired Jacketed Kettle- 5 Gallon

1991 Groen Gas-Fired Jacketed Kettle- 5 Gallon. Model: TDH/20. NB & S/N: 23836. Stainless steel. MAWP: 50 psi @ 300 °F, MDMT: 50 °F @ 50 psi. The Groen Model TDH 20-quart is a self-contained, steam jacketed unit operating from a gas heated steam. Typical applications: browning meats, sauces, vegetables, seafood, soups, rice, pasta, stews, pie fillings, reheating cook-chill & prepared foods. Main burner operation/system includes: thermostat, pressure gauge, gas regulator valve, heating indicator lamp, on/off switch. Front mounted water level sight glass: 1-1/4 in dia. Natural gas, input rate: 0.92 hp (boiler) (31000 BTU/hr) with (8) burners. Steam outlet: 15-1/2 in. L x 2 in. W. Manifold gas pressure: 3.5 in. W C. Electric requirements: 115 V, 60 Hz, 1 amp, 1 phase. Jacket inlet/outlet: (2) 1 in. threaded female. Overall dimensions: 34 in. L x 26 in. W x 31 in. H.

Product Details
  • Stock No: SPPP426.1a
  • Manufacturer: Groen
  • Model: TDH/20
  • Serial Number: 23836
Tank Details
  • Stainless Tank Type: Kettles
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank National Board Number: 23836
  • Tank MAWP (PSI at temp): 50 PSI @ 300 F
  • Tank Inlets & Outlets Description: Steam outlet: 15-1/2 in. L x 2 in. W. Jacket inlet/outlet: (2) 1 in. threaded female.
Previous Refrigerant
Motor Details
  • Motor Voltage: 115
  • Motor Amps: 1
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 26
  • Height (Inches): 31
Additional Product Details
  • Year of Manufacture: 1991
Groen Gas-Fired Jacketed Kettle- 5 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed