Groen Gas-Fired Steam Jacketed Kettle- 5 Gallon

Groen Gas-Fired Steam Jacketed Kettle- 5 Gallon

Groen Gas-Fired Steam Jacketed Kettle- 5 Gallon. Model: TDH/20. NB & S/N: 21401. Type of gas: Natural. MAWP: 50 psi at 300 °F. MDMT: 50 °F at 50 psi. Recommend use of distilled water for jacket. Input rate: 0.92 boiler hp (31000 BTU/hr). (8) burners. Manifold gas pressure: 3.5 in. WC. Electrical requirements: 115 V, 60 Hz, 1 amp, single phase. The Groen Model TDH 20 quart has stainless steel construction, self-contained, steam jacketed unit operating from a gas heated steam. Typical applications: Browning meats, Sauces, Vegetables, Seafood, Soups, Rice, Pasta, Stews, Pie fillings, Reheating Cook-Chill & Prepared Foods. Tilt mechanism. Jacket inlet/outlet: (2) 1 in. threaded female. Steam vent: 15-1/2 in. L x 2 in. W. Overall dimensions: 34 in. L x 26 in. W x 31 in. H.

Product Details

  • Stock No: SPPP417.a
  • Manufacturer: Groen
  • Model: TDH/20
  • Serial Number: 21401

Tank Details

  • Stainless Tank Type: Kettles
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank National Board Number: 21401
  • Tank MAWP (PSI at temp): 50 PSI @ 300 F
  • Tank Inlets & Outlets Description: Jacket inlet/outlet: (2) 1 in. threaded female.

Previous Refrigerant

Motor Details

  • Motor Voltage: 115
  • Motor Amps: 1
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 26
  • Height (Inches): 31

Additional Product Details

Groen Gas-Fired Steam Jacketed Kettle- 5 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed