Groen Mixer Kettle - 40 Gallon
Certified By Groen:A Dover Industries Company Jackson, MS. 39212 1996-3, Model:DHT/1P-40, Serial No: 43443. Type Of Gas: NAT, Input Rate: 100.000 B.T.U./HR, Manifold Gas Press: 3.5 Inches W.C. Volts: 115, Hz: 60, PH: 1, Amps: 1. Intend for other than household use. Suitable for installation on both Non Combustible and Combustible Flooring. Minimum Acceptable Clearance from Non Combustible and Combustible. Construction: 6 Inches From Side Walls, 10''In From Back Walls. •ANS Z83. 15: B -19, 91 Gas Kettle.
Product Details
- Stock No: SWIC04
- Manufacturer: Groen
- Model: DHT/1P-40
- Serial Number: 43443
Tank Details
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 47
- Width (Inches): 36
- Height (Inches): 46
- Weight (LBS): 644
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!