Groen Steam Jacketed Kettle- 250 Gallon

Groen Steam Jacketed Kettle- 250 Gallon

Groen Steam Jacketed Kettle- 250 Gallon. Model: E.C.C. Tank S/N: 25302D. Nat'l Bd: 227. MAWP: 60 psi @ 650 °F. Lightnin portable pneumatic mixer with (2) 11 in. dia. propellers. 3/4 Bottom-jacketed. Inlets: (1) 1-1/2 in. dia jacket port, 28 in. dia. open top inlet. Outlets: (1) 1 in. jacket port, (1) 1 in. pressure relief, (1) 4 in. NPT dia. discharge. Overall dimensions: 52 in. L x 52 in. W x 79 in. H.
Product Details
  • Stock No: DFPC431.5
  • Manufacturer: Groen
  • Model: E.C.C.
  • Serial Number: 25302D
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Steam Jacketed Kettle- 250 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed