- Product Details
Groen Steam Jacketed Kettle- 80 Gallon
Groen Steam Jacketed Kettle- 80 Gallon. Model: F 80. S/N: 19816. Inside diameter: 32 in. 2-Piece removable flip-top lid. Product enters through top inlet port on one side of cover while other side can be used to monitor product or allow for easy cleaning. Inlets: (1) 2-1/2 in. inlet port on cover, (1) 1 in. threaded inlet for jacket. Outlets: (1) 1-1/2 in. threaded outlet port w/ manual open/close valve, (1) 1 in. threaded female pressure relief valve, (1) 1 in. threaded jacket exit port. Overall dimensions: 34 in. L x 32 in. W x 49 in. H.
Product Details
- Stock No: KLPC203.3a
- Manufacturer: Groen
- Model: F 80
- Serial Number: 19816
Tank Details
- Tank Inlets & Outlets Description: Inlets: (1) 2-1/2 in. inlet port on cover, (1) 1 in. threaded inlet for jacket. Outlets: (1) 1-1/2 in. threaded outlet port w/ manual open/close valve, (1) 1 in. threaded female pressure relief valve, (1) 1 in. threaded jacket exit port.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 34
- Width (Inches): 32
- Height (Inches): 49
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!