Groen Steam Kettle- 40 Quart

Groen Steam Kettle- 40 Quart

Groen Steam Kettle- 40 Quart. Model TDA 1-40, S/N 2813 (national board). MAWP: 45 psi @ 650° F. 90° F manual dipping arm. Units have full bottom hemisphere steam jacket with one piece welded construction of Type 304 stainless steel, and sturdy tubular support arms. Inner dimensions: 16 in. dia. x 15 in. H. Overall dimensions: 27 in. W x 27 in. H.(ACN43).

Product Details

  • Stock No: 13.GR460
  • Manufacturer: Groen
  • Model: TDA 1-40
  • Serial Number: 2813

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Steam Kettle- 40 Quart

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed