Grundfos Multi-Stage Centrifugal Pump
Grundfos Multi-Stage Centrifugal Pump
Grundfos Multi-Stage Centrifugal Pump. Model: CRS-100 U-G-A-AUUF. S/N: B 42006070E P1 9917. Capacity: 42 gpm @ 149 tdh. Maximum pressure: 335 psi. Maximum temperature: 250° F. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 208-230/460 V, 19-17.2/8.6 amps. Inlets/outlets: (2) 2-1/2 in. dia. flanged connections. Overall dimensions: 12 in. L x 10 in. W x 42 in. H.
Product Details
- Product ID: 7562
- Stock No: pHDHP142B.
- Manufacturer: Grundfos
- Model: CRS-100 U-G-A-AUUF
- Serial Number: B 42006070E P1 9917
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Grundfos Multi-Stage Centrifugal Pump. Model: CRS-100 U-G-A-AUUF. S/N: B 42006070E P1 9917. Capacity: 42 gpm @ 149 tdh. Maximum pressure: 335 psi. Maximum temperature: 250° F. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 208-230/460 V, 19-17.2/8.6 amps. Inlets/outlets: (2) 2-1/2 in. dia. flanged connections. Overall dimensions: 12 in. L x 10 in. W x 42 in. H.
- manufacturer: Grundfos
- model: CRS-100 U-G-A-AUUF
- name: Grundfos Multi-Stage Centrifugal Pump
- product_id: 7562
- serial_number: B 42006070E P1 9917
- stock_no: pHDHP142B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.