GS Electric Hevi-Duty Transformer - 118 KVA

GS Electric Hevi-Duty Transformer - 118 KVA

GS Hevi-Duty Electric 118 KVA SCR Drive Transformer. S/N: 203526. Specification: 0451522T00. Dry-type transformer. Percent impedance @ 338 °F: 5.2. Class: AA. Electrical requirements: 380 V (high), 460/266 V (low), 179 amps (high), 148 amps (low). Overall dimensions: 33 in. L x 21 in. W x 44 in. H.(H17).

Product Details

  • Stock No: SNPM076.1a
  • Manufacturer: GS
  • Serial Number: 203526

Transformer Details

  • KVA: 118
  • High Voltage: 380
  • Low Voltage: 460

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 33
  • Width (Inches): 21
  • Height (Inches): 44

Additional Product Details

GS Electric Hevi-Duty Transformer - 118 KVA

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed