- Product Details
H.A. Phillips Co Vertical Ammonia Intercooler (32in X 120in. 400 Gallons)
H.A. Phillips Co. Vertical Ammonia Intercooler (32in x 120in. 400 Gallons) Serial Number: 5089. Tank National Board Number: 5089. Tank Estimated Capacity (Gallons): 400. Tank MAWP (PSI @ Temp): 150 PSI @ 650 F. Tank MAWT (PSI at Temp): -50 F @ 60 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1990.
Product Details
- Stock No: MGS16
- Manufacturer: H.A. Phillips & Co
- Serial Number: 5089
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 32
- Tank Length (Inches): 120
- Tank Estimated Capacity (Gallons): 400
- Tank National Board Number: 5089
- Tank MAWP (PSI at temp): 150 PSI @ 650 F
- Tank MAWT (temp at PSI): -50 F @ 60 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1990
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!