- Product Details
Hamer 1550 Automatic Form Fill and Seal Ice Bagging System
Hamer Automatic Form, Fill and Seal Ice Bagging System. Model: 1550. Serial No: 91155014. Fills and Seals 40 Plus Bags of Ice Per Minute. Bag Capacity: 15 to 50 lb. Bags.
Product Details
- Stock No: RDYF05
- Manufacturer: Hamer Inc
- Model: 1550
- Serial Number: 91155014
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 150
- Width (Inches): 38
- Height (Inches): 89
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!