Hansen H5601 Pop Eye Pressure Relief Valve ( 1/2" FPT x 1"FPT)
Hansen Pop Eye Pressure Relief Valve. Cat No: H5601. Capacity: 768 SCFM. Max Set Pressure: 250 PSI. Size: Inlet: 1/2, Outlet: 1.
Product Details
- Stock No: MGS100
- Manufacturer: Hansen Technologies
- Model: H5601
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 1
- Height (Inches): 5
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!