- Product Details
Hansen HA4A/21 Pressure Regulator with ST100 Strainer ( 1")
Hansen HA4A/21 Pressure Regulator. Port Size: 1 (25mm). Serial No: 06KN. Hansen ST100 Refrigerant Strainer.
Product Details
- Stock No: GENF108
- Manufacturer: Hansen Technologies
- Model: HA4A/21
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25
- Width (Inches): 18
- Weight (LBS): 45
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!