Hansen HS2/3 Solenoid Valve ( 1/2" FPT)
Hansen Technologies Threaded Connection Solenoid Valve. Cat No: HS2/3. Port Size: 1/2" FPT. Safe Working Pressure: 400 PSIG (27 BAR), 600 PSIG (40 Bar) for CO2. Operating Temperature: -60 F to +240F (-50 to 115 C)
Product Details
- Stock No: CBRE24
- Manufacturer: Hansen
- Model: HS2/3
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 3
- Height (Inches): 4
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!