Hansen Refrigerant Hand Shut-Off Globe Valve (2")

Hansen Refrigerant Hand Shut-Off Globe Valve (2")

Hansen Refrigerant Globe Shut-Off Valve. Connection Style: Socket Weld. Valve Body Type: Globe. Port Size: 2.

Product Details

  • Stock No: GENF117
  • Manufacturer: Hansen Technologies

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 10
  • Weight (LBS): 15
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line
Hansen Refrigerant Hand Shut-Off Globe Valve (2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed