- Product Details
Hansen Refrigerant HLLSW Float Switch
Used Hansen Refrigerant Liquid Float Switch is used to electrically a liquid level by opening or closing an SPDT switch. They can control the liquid level by controlling a liquid fill solenoid valve and indicates if a low level occurs. Electrical Supply: 10 Amp, 120/240 Volts, 50/60Hz.
Product Details
- Stock No: MGS104
- Manufacturer: Hansen Technologies
- Model: HLLSW
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 7
- Width (Inches): 4
- Height (Inches): 7
- Weight (LBS): 4
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













