- Product Details
Hansen Technologies AP-08 Auto Purger (8 Purger Point)
Hansen Technologies Auto-Purger. Model: AP08. Serial No: DD6382. Power Supply: 120V/60Hz. Max Pressure: 400 PSIG(27 bar) SWP.
Product Details
- Stock No: KIN13
- Manufacturer: Hansen
- Model: AP-08
- Serial Number: DD6382
- Purge Points: 8
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
Dimensions:
- Length (Inches): 30
- Width (Inches): 38
- Height (Inches): 30
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!