- Product Details
Hansen Technologies AP01 Auto-Purger
Hansen Technologies AP01 Auto-Purger. Model: AP01. Single point purger . Approximate receiver capacity: 1.5 gallons. Straight-wall dimensions: 5 in. dia. x 1 ft. 8 in. L. (5) Hansen Technologies solenoids, power supply: 115 V, 50/60 Hz, 400 psig (27 bars) swp. Inlets: (1) 1/2 in. dia. high pressure liquid port, (1) 1/2 in. dia. foul gas port, (1) 1/2 in. dia. water line port. Outlets: 3/4 in. dia. suction line port, (1) 1 in. dia. drain to sewer port. Overall dimensions: 3 ft. 1 in. L x 2 ft. 8 in. W x 1 ft. 10 in. W.
Product Details
- Stock No: MDFC058
- Manufacturer: Hansen Technologies
- Model: AP01
- Serial Number: W5173
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!