- Product Details
Hansen Technologies AP08 Ammonia Auto-Purger
Hansen Technologies Auto Purger. Model: AP08. S/N: T4454. Capacity: 750 ton (2600 KW) ammonia plant at suction pressures below atmospheric pressure or 1500 ton (5275 KW) ammonia plant at positive suction pressures. Purges up to 8 points. Ideal for large systems. The system is equipped with a water bubbler flush system and an evaporator chamber. Electrical control requirements: 115 V, 60 Hz. Inlets: (1) 1/4 in. dia. waterline, (1) 1/2 in. dia. foul gas inlet, (1) 1/2 in. dia. liquid line connection, (1) 3/4 in. dia. suction line connection. Outlets: (1) 1 in. dia. water bubbler drain line. Overall dimensions: 46 in. L x 36-1/2 in. W x 21-1/2 in. H. (ACN102a).
Product Details
- Stock No: TNO07
- Manufacturer: Hansen Technologies
- Model: AP08
- Serial Number: Y5483
- Purge Points: 8
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 48
- Height (Inches): 36
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!