- Product Details
Hansen Technologies AP08W Auto Purger (8 Points)
Hansen Technolgies AP Series Auto Purger. Model: AP08W. Serial No: 7755c. Voltage/Hertz: 115VAC/50/60 Hz. Amps/Phase: 3A max/Single. Refrigerant: Ammonia. Max Pressure: 400 PSIG(28bar) SWP.
Product Details
- Stock No: GHRC06
- Manufacturer: Hansen Technologies
- Model: AP08W
- Serial Number: 7755C
- Purge Points: 8
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 30
- Height (Inches): 42
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















