Hansen Technologies AP16 Ammonia Auto-Purger
Hansen Technologies AP16 Auto Purger. Model: AP08. Number of Purge Points: 16. Refrigerant: R-717 (Ammonia). Maximum allowable working pressure: 400 PSIG. MDMT: -60°F. Power supply: 120 V, 3.0 amps, 60 Hz. Missing data plate.
Product Details
- Stock No: NSF21.34
- Manufacturer: Hansen Technologies
- Model: AP16
- Purge Points: 16
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 55
- Width (Inches): 37
- Height (Inches): 17
- Weight (LBS): 298
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!