Hansen Technologies AP16 Auto-Purger (16 Purger Point)
Hansen Technologies Auto-Purger. Number of Purge Points: 16. Model: AP16. Serial No: N2561. Voltage/Hertz: 120/60. Amps: 3.0. Working Pressure: 400 PSIG (27 bar). 1/2 in FPT "Foul Gas" Line Connection. 1/2 in FPT High-Pressure Liquid Line Connection. 3/4 in FPT Suction Line Connection.
Product Details
- Stock No: CBRE43
- Manufacturer: Hansen Technologies
- Model: AP16
- Serial Number: N2561
- Purge Points: 16
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 23
- Width (Inches): 42
- Height (Inches): 48
- Weight (LBS): 300
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!