- Product Details
Hansen Technologies APC Auto-Purger
Hansen Technologies Auto-Purger. Model: APC. S/N: G590. Power supply: 120 V, 60 Hz, single phase. Deluxe, totally automatic AUTO-PURGER AP for use with computers. Prewired, prepiped, and insulated. Includes the water bubbler flush system. Uses plant computer to start the Auto-Purger and sequence the purge points. Inlets: (2) 3/4 in. dia. port, (1) 1/2 in. dia. port, Outlets: (1) 1/2 in. dia. port. Overall dimensions: 39 in. L x 30-1/2 in. W x 62 in. H.(H)(ACN104).
Product Details
- Stock No: DTTC865B.
- Manufacturer: Hansen Technologies
- Model: APC
- Serial Number: G590
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









