Hansen Technologies H8021 Three-Way Shut-Off Valve (1/2")
Hansen Technologies Three Way Valve. Size: 1/2(13mm). Type: 3-Way Shut-Off Valve. 1/2 Female Pipe Thread Connection. Cat No: H8021. Serial No: 09EA.
Product Details
- Stock No: MGS101
- Manufacturer: Hansen Technologies
- Model: H8021
- Serial Number: 09EA
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 7
- Width (Inches): 3
- Height (Inches): 7
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!